Disconnect Switch, Replacement, Rotary, 30A, 600VAC, 3P

Item #: 0518419

Cat #: HBLDS3RS

UPC: 783585955179

Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Replacement, Rotary, 30 Amp, 600 Volt AC, 3-Pole

Overview

Disconnect Switch, Replacement, Rotary, 30 Amp, 600 Volt AC, 3-Pole

NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.

Also known as: 783585955179, HBLDS3RS, KELHBLDS3RS

Features & Benefits

  • Industrial Grade
  • Disconnect Switches
  • Replacement Switch
  • Three Pole

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
Volts AC: 600