Ww, 3r, U-connector

Item #: 0518417

Cat #: F44T3RUC

UPC: 783510435493

$ 35.84 EA
Company wide:
0 in stock
Ww, 3r, U-connector, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits4.00x4.00, Material/finish: Galv/gray

Overview

Ww, 3r, U-connector, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits4.00x4.00, Material/finish: Galv/gray

Lay-in Painted Galvanized U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.

Also known as: 783510435493, F44T3RUC, HOFF44T3RUC

Features & Benefits

  • Lay-in Painted Galvanized U-Connectors are used to rigidly join fittings to lay-in wireway straight sections
  • Top swings aside to retain the lay-in feature
  • One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 3R