5611A SILICONE RUBBER COLD SHRINK

Item #: 0518395

Cat #: 5611A

UPC: 054007495499

$ 269.79 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Cold Shrink QT II 5610 A Series Termination Kit includes 3 non skirted, single conductor terminations. It ensures a pliable, tight seal for unshielded power cables. The silicone rubber insulation allows the termination to withstand voltages of 5kV to 8 kV.

Overview

3MÖ Cold Shrink QT II 5610 A Series Termination Kit includes 3 non skirted, single conductor terminations. It ensures a pliable, tight seal for unshielded power cables. The silicone rubber insulation allows the termination to withstand voltages of 5kV to 8 kV.

3MÖ Cold Shrink QT II 5610 A Series Termination Kit is designed for terminating medium voltage cables in both indoor and weather exposed outdoor applications. The track resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long lasting service life while minimizing leakage currents in wet conditions.

Also known as: 054007495499, 5611A, MMM5611A

Specifications

Color: Black
Allowable Gauge Range: 7 - 4
Color: Black
Allowable Gauge Range: 7 - 4