MIL EM81.12M MAG TOOL BOX LEV

Item #: 0518367

Cat #: EM81.12M

UPC: 015812811256

$ 15.97 EA
Company wide:
0 in stock
Documents & Guides
MIL EM81.12M MAG TOOL BOX LEV

Overview

MIL EM81.12M MAG TOOL BOX LEV

The Empire 12 in. magnetic tool box level is equipped with True Blue® vials, which are accurate to within 0.0005 in. per inch in all 10 plumb and level working positions. The VARI-PITCH™ vial reads slope in 10 mm per meter increments. A powerful, full length, magnetic edge frees hands when working with metal materials. A heavy duty extruded aluminum frame with top read windows gives added durability against drops. A top v-groove working edge makes this ideal for users working around pipes or conduit.

Also known as: 015812811256, EM81.12M, MILEM81.12M

Features & Benefits

  • True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
  • High impact acrylic e-Band™ mono vials offer superior durability
  • High contrast e-Band™ vials highlight the edge of the bubble
  • VARI-PITCH™ vial reads slope at 10 mm increments per meter of horizontal run of the working material
  • High-strength magnetic edge for hands-free use on pipe and other materials
  • V-grooved working edge fits on pipe or conduit
  • 4 vials - plumb, level, 45 degree and VARI-PITCH™
  • Metric pitch
  • Made in USA

Specifications

No Specifications Available