MIL EM70.10 MAGNETIC TORPEDO

Item #: 0518358

Cat #: EM70.10

UPC: 045242366231

$ 20.97 EA
Company wide:
0 in stock
Documents & Guides
MIL EM70.10 MAGNETIC TORPEDO

Overview

MIL EM70.10 MAGNETIC TORPEDO

The Empire em70.10 True Blue® heavy duty torpedo levels features a tough all metal frame to stand up to tough jobsite conditions. High strength rare earth magnets deliver a strong hold to metal materials. The em70.10 also features a top ruler & pipe groove that is compatible with any straight edge to extend the working surface for measuring and scribing, while surface grip provides stability against any material. e-Band™ vials highlight the meniscus of the bubble to prove a clear reading at plumb, 45° and level. The em70.10 is proudly made in the USA at Empire Level in Mukwonago, WI & backed by a Limited Lifetime Warranty.

Also known as: 045242366231, EM70.10, MILEM70.10

Features & Benefits

  • High strength rare earth magnets
  • All metal frame protects level & holds up to jobsite conditions
  • Top ruler & pipe groove is compatible with any straight edge to extend the working surface for measuring and scribing
  • Surface grip provides stable hold against flat surfaces
  • e-Band™ Vials - blue bands highlight the edge of the bubble & maximize visibility
  • High contrast vial surrounds optimized visual clarity
  • Top read window for clear overhead viewing
  • Limited Lifetime Warranty

Specifications

No Specifications Available