Ferrule, 10 AWG, 15/32" Wire Strip Length

Item #: 0518348

Cat #: F82-12-M

UPC: 074983763474

$ 0.20 EA
Company wide:
0 in stock
Ferrule, 10 AWG, 15/32" Wire Strip Length, .47" Long, Use with Tools: CT-1002, CT-1003, CT-1123

Overview

Ferrule, 10 AWG, 15/32" Wire Strip Length, .47" Long, Use with Tools: CT-1002, CT-1003, CT-1123

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983763474, F82-12-M, PDTF8212M

Specifications

Length: 0.470 in
Allowable Gauge Range: 10
Length: 0.470 in
Allowable Gauge Range: 10