Pocket Level

Item #: 0518340

Cat #: 48-22-5102

UPC: 045242505241

$ 27.97 EA
Company wide:
14 in stock
Documents & Guides
Pocket Level, Amplified Rare Earth Magnets: 2X Holding Power on Metal Jobsite Material, Locking Feature Ensures All Day Accuracy at Any Angle While Level is Taken in an Out of Pockets and Pouches

Overview

Pocket Level, Amplified Rare Earth Magnets: 2X Holding Power on Metal Jobsite Material, Locking Feature Ensures All Day Accuracy at Any Angle While Level is Taken in an Out of Pockets and Pouches

The Milwaukee® pocket level offer users a compact, yet heavy duty alternative to current protractors and angle finders, while also functioning as a traditional pocket level for quick checks. Amplified rare earth magnet technology utilizes magnetic circuits to redirect and focus the magnetic field for industry-leading holding power. Providing functionality similar to a protractor, a locking 360° adjustable vial secures the vial in place so users can identify and repeat any angle needed. A locking screw protects the accuracy of the vial whether it’s taken in and out of pockets or pouches. SHARPSITE™ Vial technology magnifies the bubble so it’s easier to read, and the vial is engineered with high-impact acrylic for ultimate durability that will protect accuracy over the life of the level.

Also known as: 045242505241, 48-22-5102, MIL48225102

Features & Benefits

  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Rotating vial allows users to set and identify any angle
  • Locking feature ensures all day accuracy at any angle while level is taken in an out of pockets and pouches
  • Heavy-duty die cast construction ensures maximum durability when dropped

Specifications

Type: Compact, Level
Type: Compact, Level