Ferrule, 18 AWG

Item #: 0518286

Cat #: F76-10-M

UPC: 074983763252

$ 0.13 EA
Company wide:
0 in stock
Ferrule, 18 AWG, 0.39" Length

Overview

Ferrule, 18 AWG, 0.39" Length
Also known as: 074983763252, F76-10-M, PDTF7610M

Specifications

Material: Copper
Length: 0.390 in
Allowable Gauge Range: 18
Material: Copper
Allowable Gauge Range: 18
Length: 0.390 in