Terminal Block, Feed Through, Dr1.5/4, 4mm, Gray, 10A

Item #: 0518199

Cat #: 011010625

UPC: 662019953953

$ 2.06 EA
Company wide:
235 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: DR 1,5/4. Color: Gray. 300V/10A. Size: Mini Block, 4 mm Spacing. DIN 2. Wire Size: 22 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: DR 1,5/4. Color: Gray. 300V/10A. Size: Mini Block, 4 mm Spacing. DIN 2. Wire Size: 22 - 12 AWG.
Also known as: 662019953953, 011010625, ENT1SNA110106R2500

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 7 AWG
Amps: 10
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Amps: 10
Color: Gray
Gauge: 7 AWG
Mounting: DIN Rail
Family / Style: Entrelec