ST-LC 62.5 M 1.6MM DUPL PATCH CORD 10M

Item #: 0518188

Cat #: F6PE2-10M10

UPC: 07498300330

Call for price
Company wide:
0 in stock
Documents & Guides
ST-LC 62.5 M 1.6MM DUPL PATCH CORD 10M

Overview

ST-LC 62.5 M 1.6MM DUPL PATCH CORD 10M
Also known as: 07498300330, F6PE2-10M10, PDTF6PE210M10

Specifications

Color: Orange
Length: 10 m
Color: Orange
Length: 10 m

Customer Reviews

No reviews for this product
(0)