
Raceway Blank End Fitting, ALA3800 Series, Aluminum
Item #: 0518176
Cat #: ALA3810B
UPC: 786776536607
$ 17.91 EA
Company wide:
26
in stock
Documents & Guides
Aluminum, Blank End, ALA Series. Size: 3" Width, 2-1/4" Height. Aluminum.
Overview
Aluminum, Blank End, ALA Series. Size: 3" Width, 2-1/4" Height. Aluminum.
Isoduct™ ALA3800 Series Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.
Also known as: 786776536607, ALA3810B, WMDALA3810B
Specifications
| Width: | 3 in |
| Height: | 2 1/4 in |
| Material: | Aluminum |
| Width: | 3 in |
| Material: | Aluminum |
| Height: | 2 1/4 in |