SC-LC 62.5µm LSZH Dupl PC 1.6mm 2m

Item #: 0518140

Cat #: F6LE3-10M2

UPC: 074983826384

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SC to LC 62.5 Micron Duplex LSZH 1.6 mm Jacketed Cable Patch Cord, 2 Meters, Pass all TIA/EIA-568-B.3 performance requirements, insertion loss per connection, 0.10dB typical, 0.30dB maximum, factory terminated and 100 percent tested for insertion loss, in

Overview

SC to LC 62.5 Micron Duplex LSZH 1.6 mm Jacketed Cable Patch Cord, 2 Meters, Pass all TIA/EIA-568-B.3 performance requirements, insertion loss per connection, 0.10dB typical, 0.30dB maximum, factory terminated and 100 percent tested for insertion loss, in
Also known as: 074983826384, F6LE3-10M2, PDTF6LE310M2

Specifications

Length: 2 m
Color: Orange
Length: 2 m
Color: Orange