
$ 61.81 EA
Company wide:
0
in stock
Documents & Guides
MIL EM95.24 MAGNETIC BOX LEVE
Overview
MIL EM95.24 MAGNETIC BOX LEVE
Empire is committed to delivering innovative solutions designed to meet the needs of the modern jobsite. The E95 UltraView™ LED level combines the professional features of the E75 True Blue box level with the patented, UltraView™ technology to provide superior vial visibility in dark, low and bright light applications. The patented, UltraView™ system uses dual LED's, optical brightener and e-Band™ vials to provide high definition viewing in all conditions. Its IP54 rating meets the durability demands of the jobsite by protecting it from dust and water.
Also known as: 045242366880, EM95.24, MILEM95.24
Features & Benefits
- Concentrated surround dual LED's provide superior vial visibility
- UV activated optical brightener maximizes LED light intensity
- High contrast e-Band™ vials highlight the edge of the bubble
- Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
- IP54 rating protects level from dust and water
- Powerful rare earth magnets provide superior holding strength
- Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
- High contrast vial surrounds improve vial visibility
- Precision milled edges for guaranteed accuracy
Specifications
No Specifications Available