
$ 74.97 EA
Company wide:
0
in stock
Documents & Guides
MIL E95.48 BOX LEVEL
Overview
MIL E95.48 BOX LEVEL
Empire is committed to delivering innovative solutions designed to meet the needs of the modern jobsite. The e95 UltraView™ LED level combines the professional features of the e75 True Blue box level with the patented, UltraView™ technology to provide superior vial visibility in dark, low and bright light applications. The patented, UltraView™ system uses dual LED's, optical brightener and e-Band™ vials to provide high definition viewing in all conditions. Its IP54 rating meets the durability demands of the jobsite by protecting it from dust and water.
Also known as: 045242366897, E95.48, MILE95.48
Features & Benefits
- Concentrated surround dual LED's provide superior vial visibility
- UV activated optical brightener maximizes LED light intensity
- High contrast e-Band™ vials highlight the edge of the bubble
- Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
- IP54 rating protects level from dust and water
- Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
- High contrast vial surrounds improve vial visibility
- Precision milled edges for guaranteed accuracy
- Surface grippers prevent the level from sliding on flat or angled surfaces
Specifications
No Specifications Available