
Cord Grip, Strain Relief, Straight, Size: 1/2", Aluminum
Item #: 0518086
Cat #: 4802-5
UPC: 050169480250
$ 32.95 EA
Company wide:
0
in stock
Documents & Guides
Cord Grip, Strain Relief, Straight, Size: 1/2 Inch, Cable Range: 0.500 - 0.625 Inch, Aluminum
Overview
Cord Grip, Strain Relief, Straight, Size: 1/2 Inch, Cable Range: 0.500 - 0.625 Inch, Aluminum
Also known as: 050169480250, 4802-5, RAC48025
Features & Benefits
- Aluminum construction provides a corrosion resistant installation
- Innovative GOTHCA® ring incorporates a split hinge design to prevent friction and to provide strain relief
- Neoprene grommet
- Knurled compression nut allows the fittings to be hand tightened to UL requirements
- GOTCHA® color-coded ring provides fast identification of cord size
- Additional colors and sizes available
Specifications
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Diameter: | 1/2 in |
| Material: | Aluminum |