SC-LC 62.5µm Dupl mm 1.6mm PC 6m

Item #: 0518022

Cat #: F6E3-10M6Y

UPC: 074983042272

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SC-LC 62.5µm Dupl mm 1.6mm PC 6mSC to LC 62.5 Micron Duplex 1.6 mm Jacketed Cable Patch Cord, 6 Meters, Pass all TIA/EIA-568-B.3 performance requirements, insertion loss per connection, 0.10dB typical, 0.30dB maximum, factory terminated and 100 percent tested for insertion loss, inserti

Overview

SC-LC 62.5µm Dupl mm 1.6mm PC 6mSC to LC 62.5 Micron Duplex 1.6 mm Jacketed Cable Patch Cord, 6 Meters, Pass all TIA/EIA-568-B.3 performance requirements, insertion loss per connection, 0.10dB typical, 0.30dB maximum, factory terminated and 100 percent tested for insertion loss, inserti
Also known as: 074983042272, F6E3-10M6Y, PDTF6E310M6Y

Specifications

Length: 6 m
Color: Orange
Length: 6 m
Color: Orange