Stainless Encl. 24.00x20.00x6.

Item #: 0518020

Cat #: A24H2006SS6LP

UPC: 783510835804

$ 3374.97 EA
Company wide:
0 in stock
Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 24.00x20.00x6.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 24.00x20.00x6.00, Material/finish: Ss Type 316l

For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA24H2006SS6LP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Also known as: 783510835804, A24H2006SS6LP, HOFA24H2006SS6LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 3
Depth: 6 in
Height: 24 in
Material: Stainless Steel
Width: 20 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 3
Height: 24 in
Width: 20 in
Standards: Build America Buy America Compliant
Depth: 6 in
Material: Stainless Steel
Special Program: Hoffman On Demand