Ind. Prox, 18mm Dia, Sh 2wac/dc, No, 5m Cable

Item #: 0518000

Cat #: E57SAL18A2S5

UPC: 782113965178

$ 427.26 EA
Company wide:
0 in stock
Documents & Guides
C-h E57sal18a2s5 18mm Inductive Prox W/5m Cabl

Overview

C-h E57sal18a2s5 18mm Inductive Prox W/5m Cabl
Also known as: 782113965178, E57SAL18A2S5, CUTE57SAL18A2S5

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 4