Push Button, Push-Pull, Momentary, 30mm, Heavy-Duty, Assembled, 40mm Mushroom Head, Illuminated, Gre

Item #: 0517991

Cat #: 10250T463C48-3X

UPC: 782113906140

$ 490.52 EA
Company wide:
0 in stock
Documents & Guides
Push Button, Push-Pull, Momentary, 30 mm, Heavy-Duty, Assembled, Green Standard Operator, 3 Position, 40 mm Mushroom Head, Illuminated, 120 Volt AC ,2 Normally Closed

Overview

Push Button, Push-Pull, Momentary, 30 mm, Heavy-Duty, Assembled, Green Standard Operator, 3 Position, 40 mm Mushroom Head, Illuminated, 120 Volt AC ,2 Normally Closed

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113906140, 10250T463C48-3X, CUT10250T463C483X

Specifications

Type: Mushroom Momentary, Push Pull
Color: Green
Volts AC: 120
Size: 40 mm
Material: Plastic
Diameter: 40 mm
Type: Mushroom Momentary, Push Pull
Volts AC: 120
Material: Plastic
Color: Green
Size: 40 mm
Diameter: 40 mm