Keyed LC (V-Maroon) to Keyed LC (V-Maroo

Item #: 0517956

Cat #: F6E10V-10VM2

UPC: 074983133123

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed V maroon) to LC (keyed V maroon) multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 62.5/125µm

Overview

LC (keyed V maroon) to LC (keyed V maroon) multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 62.5/125µm
Also known as: 074983133123, F6E10V-10VM2, PDTF6E10V10VM2

Specifications

Length: 2 m
Color: Orange/Maroon
Length: 2 m
Color: Orange/Maroon