Keyed LC (K-Slate) to LC, 62.5um, Duplex

Item #: 0517894

Cat #: F6E10K-10M5

UPC: 074983131297

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed K slate) to LC multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) 62.5/125µm

Overview

LC (keyed K slate) to LC multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) 62.5/125µm
Also known as: 074983131297, F6E10K-10M5, PDTF6E10K10M5

Specifications

Length: 5 m
Color: Orange/Slate
Length: 5 m
Color: Orange/Slate