LC (keyed B - red) to LC (keyed B - red)

Item #: 0517822

Cat #: F6E10B-10BM5

UPC: 07498307044

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed B red) to LC (keyed B red) multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 62.5/125µm

Overview

LC (keyed B red) to LC (keyed B red) multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 62.5/125µm
Also known as: 07498307044, F6E10B-10BM5, PDTF6E10B10BM5

Specifications

Length: 5 m
Color: Red/Orange
Length: 5 m
Color: Red/Orange

Customer Reviews

No reviews for this product
(0)