LC (keyed A - black) to LC (keyed A - bl

Item #: 0517809

Cat #: F6E10A-10AM10

UPC: 074983068814

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed A black) to LC (keyed A black) multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 62.5/125µm

Overview

LC (keyed A black) to LC (keyed A black) multimode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 62.5/125µm
Also known as: 074983068814, F6E10A-10AM10, PDTF6E10A10AM10

Specifications

Length: 10 m
Color: Orange/Black
Length: 10 m
Color: Orange/Black