2-fiber OM1 LC to LC Duplex, OFNR (riser

Item #: 0517805

Cat #: F6E10-10M7Y

UPC: 074983042005

Call for price
Company wide:
0 in stock
Documents & Guides
2-fiber OM1 LC to LC Duplex, OFNR (riserLC to LC 62.5 Micron Duplex 1.6 mm Jacketed Cable Patch Cord, 7 Meters, Pass all TIA/EIA-568-B.3 performance requirements, insertion loss per connection, 0.10dB typical, 0.30dB maximum, factory terminated and 100 percent tested for insertion loss, inserti

Overview

2-fiber OM1 LC to LC Duplex, OFNR (riserLC to LC 62.5 Micron Duplex 1.6 mm Jacketed Cable Patch Cord, 7 Meters, Pass all TIA/EIA-568-B.3 performance requirements, insertion loss per connection, 0.10dB typical, 0.30dB maximum, factory terminated and 100 percent tested for insertion loss, inserti
Also known as: 074983042005, F6E10-10M7Y, PDTF6E1010M7Y

Specifications

Length: 7 m
Color: Orange/Yellow
Length: 7 m
Color: Orange/Yellow