Dsc Universal Mounting Plate

Item #: 0517799
Cat #: 364466-01
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
DSC Universal Mounting Plate, Capacity: 832, 1555 Controllers, Dimensions: 3.9" x 12.95", Application: Mounts 3rd Party Security Boards Inside ONQ Enclosure.

Overview

DSC Universal Mounting Plate, Capacity: 832, 1555 Controllers, Dimensions: 3.9" x 12.95", Application: Mounts 3rd Party Security Boards Inside ONQ Enclosure.
Also known as: 364466-01, ONQ36446601

Specifications

Color: Gloss Black
Type: Mounting Plate
Color: Gloss Black
Type: Mounting Plate

Customer Reviews

No reviews for this product
(0)