PAN F6D2-2M1 ST-ST 62.5 m mm Dupl.

Item #: 0517683

Cat #: F6D2-2M1

UPC: 07498378241

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT F6D2-2M1 ST-ST 62.5µM MM

Overview

PDT F6D2-2M1 ST-ST 62.5µM MM
Also known as: 07498378241, F6D2-2M1, PDTF6D22M1

Specifications

Length: 1 m
Color: Orange
Length: 1 m
Color: Orange

Customer Reviews

No reviews for this product
(0)