LC-Pigtail Fiber PC mm 62.5µm Simpl Buf

Item #: 0517670

Cat #: F6B10-NM3Y

UPC: 07498304000

Call for price
Company wide:
0 in stock
Documents & Guides
LC-Pigtail Fiber PC mm 62.5µm Simpl BufLC to pigtail multimode simplex pigtail, 900µm buffered fiber (one LC connector on one end and open on the other end) - 62.5/125µm.

Overview

LC-Pigtail Fiber PC mm 62.5µm Simpl BufLC to pigtail multimode simplex pigtail, 900µm buffered fiber (one LC connector on one end and open on the other end) - 62.5/125µm.
Also known as: 07498304000, F6B10-NM3Y, PDTF6B10NM3Y

Specifications

Length: 3 m
Color: Orange/Yellow
Length: 3 m
Color: Orange/Yellow

Customer Reviews

No reviews for this product
(0)