OM1 2 Fiber 1.6mm Jacket Patchcord Riser

Item #: 0517514

Cat #: F62ERLNLNSNM001

UPC: 074983790968

Company wide:
0 in stock
Documents & Guides
2 fiber OM1 LC Duplex to LC Duplex OFNR (riser) rated 16mm jacketed cable Std IL 1m

Overview

2 fiber OM1 LC Duplex to LC Duplex OFNR (riser) rated 16mm jacketed cable Std IL 1m
Also known as: 074983790968, F62ERLNLNSNM001, PDTF62ERLNLNSNM001

Specifications

Length: 1 m
Color: Orange
Length: 1 m
Color: Orange