5/8IN X 24IN UTILITY AUGER

Item #: 0517513

Cat #: 48-13-6804

UPC: 045242510221

$ 50.82 EA
Company wide:
0 in stock
Documents & Guides
5/8IN X 24IN UTILITY AUGER

Overview

5/8IN X 24IN UTILITY AUGER

The SHOCKWAVE™ lineman's impact auger bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.

Also known as: 045242510221, 48-13-6804, MIL48136804

Features & Benefits

  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
  • Optimized wide flute geometry for faster chip ejection
  • Aggressive feed screw and cutting edge for faster drilling speeds
  • 7/16 in. hex shank for quick connection into 7/16 in. quick connect chucks
  • Available in 18 in. and 24 in. lengths
  • Designed for drilling into wooden utility poles
  • Recommended for clean wood only

Specifications

No Specifications Available