This product has been discontinued.

SHOCKWAVE™ RED HELIX™ Metric Bit Set - 25 PC
Item #: 0517480
Cat #: 48-89-4861
UPC: 045242520626
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
SHOCKWAVE™ RED HELIX™ Titanium Coated Metric Bit Set - 25 PC
Overview
SHOCKWAVE™ RED HELIX™ Titanium Coated Metric Bit Set - 25 PC
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
Also known as: 045242520626, 48-89-4861, MIL48894861
Features & Benefits
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
- 135-Degree split point for precision start no walking
- Metric sizing
Specifications
| Type: | Metric |
| Material: | Steel |
| Type: | Metric |
| Material: | Steel |