Decorator Dimmer, 600W, 120V, Brown

Item #: 0517456

Cat #: MAELV-600-BR

UPC: 027557443081

$ 188.36 EA
Company wide:
0 in stock
Decorator Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Brown.

Overview

Decorator Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Brown.

Maestro Dimmer - Gloss Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in brown

Also known as: 027557443081, MAELV-600-BR, LUTMAELV600BR

Specifications

Color: Brown
Wattage: 600
Type: Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Color: Brown
Type: Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage
Family / Style: Maestro
Wattage: 600
Volts AC: 120
Mounting: Knuckle