
Single Unloaded Systimax Module, Non-Metallic, Gray
Item #: 0517445
Cat #: CM2-U1ATT-GY
UPC: 786776018318
$ 2.29 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, 2A, Single Unloaded Systimax Module. Gray.
Overview
Non-Metallic, 2A, Single Unloaded Systimax Module. Gray.
Also known as: 786776018318, CM2-U1ATT-GY, WMDCM2U1ATTGY
Specifications
| Color: | Light Gray |
| Material: | Plastic |
| Color: | Light Gray |
| Material: | Plastic |