
2A Blank Module, CM Series, Non-Metallic, Gray
Item #: 0517444
Cat #: CM2-BL-GY
UPC: 786776018264
$ 0.89 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, 2A, Blank Module. Black.
Overview
Non-Metallic, 2A, Blank Module. Black.
Required to fill unused openings.
Also known as: 786776018264, CM2-BL-GY, WMDCM2BLGY
Specifications
| Color: | Light Gray |
| Material: | Plastic |
| Color: | Light Gray |
| Material: | Plastic |