MIL 48-89-4804 DRILL BIT

Item #: 0517441

Cat #: 48-89-4804

UPC: 045242520053

Call for price
Company wide:
0 in stock
Documents & Guides
MIL 48-89-4804 DRILL BIT

Overview

MIL 48-89-4804 DRILL BIT

Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.

Also known as: 045242520053, 48-89-4804, MIL48894804

Features & Benefits

  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • CHIP BREAKER™ decreased heat buildup
  • 135-Degree split point for precision start no walking
  • Metric sizing

Specifications

No Specifications Available