10 PC SHOCKWAVE™ RED HELIX™ Titanium Drill Bit Set
Item #: 0517435
Cat #: 48-89-4633
UPC: 045242517008
$ 24.97 EA
Company wide:
16
in stock
Documents & Guides
10 PC SHOCKWAVE™ RED HELIX™ Titanium Drill Bit Set, Includes: (2) 1/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit(48-89-4605), (1) 9/64" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4606), (1) 5/32" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4607), (1) 11/64" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4608), (1) 3/16" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4609), (1) 7/32" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4611), (1) 1/4" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4613), (1) 5/16" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4617), (1) 3/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4621)
Overview
10 PC SHOCKWAVE™ RED HELIX™ Titanium Drill Bit Set, Includes: (2) 1/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit(48-89-4605), (1) 9/64" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4606), (1) 5/32" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4607), (1) 11/64" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4608), (1) 3/16" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4609), (1) 7/32" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4611), (1) 1/4" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4613), (1) 5/16" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4617), (1) 3/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4621)
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™
Also known as: 045242517008, 48-89-4633, MIL48894633
Features & Benefits
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
- 135-Degree split point for precision start no walking
Specifications
| Type: | Bit Set |
| Type: | Bit Set |