Cable Ties, 8.00" Long, Natural

Item #: 0517423

Cat #: ICT18VM

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Ties (1,000), 8.00" Long, Maximum Bundle: 2", Natural

Overview

Cable Ties (1,000), 8.00" Long, Maximum Bundle: 2", Natural
Also known as: ICT18VM, IBOICT18VM

Specifications

Color: Natural
Diameter: 2 in
Length: 8 in
Color: Natural
Length: 8 in
Diameter: 2 in