MIL 48-89-2513 METRIC BIT

Item #: 0517408

Cat #: 48-89-2513

UPC: 045242519439

Call for price
Company wide:
0 in stock
Documents & Guides
MIL 48-89-2513 METRIC BIT

Overview

MIL 48-89-2513 METRIC BIT

Milwaukee® COBALT RED HELIX™ drill bits are engineered for extreme durability and long life in hard metal applications. Designed with a variable helix ™ that includes an aggressive 35° helix angle which ends at 15°, the cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.

Also known as: 045242519439, 48-89-2513, MIL48892513

Features & Benefits

  • Up to 10X life vs. black oxide
  • RED HELIX™ design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • CHIP BREAKER™ decreased heat buildup
  • Secure Grip™ - prevents bit from slipping in chuck
  • Metric sizing

Specifications

No Specifications Available