1" Gray w/Blue Stripe ENT, 750' Coil

Item #: 0517380

Cat #: 012021

UPC: 622454120211

$ 1.75 FT
Company wide:
7,519 in stock
Documents & Guides
1 Inch Gray w/Blue Stripe Electrical Non-Metallic Tubing (ENT), 750 Foot Coil

Overview

1 Inch Gray w/Blue Stripe Electrical Non-Metallic Tubing (ENT), 750 Foot Coil

Noncorroding and nonconducting, Kwikon Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the constructionindustry - whether encased in concrete or concealed in walls or ceilings. KwikonENT's corrugated 

Also known as: 622454120211, 012021, KRA012021

Specifications

Color: Gray/Blue
Diameter: 1 in
Length: 750 ft
Color: Gray/Blue
Length: 750 ft
Diameter: 1 in