
Device Bracket, 2-Gang, 5400 Series Raceway, Ivory
Item #: 0517349
Cat #: 5450
UPC: 786776059113
$ 15.21 EA
Company wide:
11
in stock
Documents & Guides
Non-Metallic, 2-Gang, Device Bracket, 5400 Series. Size: 6" Length, 5-5/32" Width. PVC, Ivory.
Overview
Non-Metallic, 2-Gang, Device Bracket, 5400 Series. Size: 6" Length, 5-5/32" Width. PVC, Ivory.
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Also known as: 786776059113, 5450, WMD5450
Specifications
| Length: | 6 in |
| Color: | Ivory |
| Width: | 5 5/32 in |
| Length: | 6 in |
| Width: | 5 5/32 in |
| Color: | Ivory |