MIL 49-59-4069 ANNULAR CUTTER

Item #: 0517305

Cat #: 49-59-4069

UPC: 045242513727

$ 74.99 EA
Company wide:
0 in stock
Documents & Guides
MIL 49-59-4069 ANNULAR CUTTER

Overview

MIL 49-59-4069 ANNULAR CUTTER

Milwaukee tungsten Carbide tipped annular cutters offer an advanced tooth geometry that cuts, cleans, and clears while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including stainless steel and cast iron. All Milwaukee tungsten Carbide tipped annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.

Also known as: 045242513727, 49-59-4069, MIL49594069

Features & Benefits

  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
  • Use with pin: 49-59-0013

Specifications

No Specifications Available