Mh35 3 1/2" Pvc Tete De Branch. Kraloy

Item #: 0517269

Cat #: 312PWH

UPC: 622454783102

$ 526.01 EA
Company wide:
0 in stock
Documents & Guides
Mh35 3 1/2" Pvc Tete De Branch. Kraloy

Overview

Mh35 3 1/2" Pvc Tete De Branch. Kraloy
Also known as: 622454783102, 312PWH

Specifications

Color: Clear
Mounting: Vertical
Depth: 4 3/4 in
Gangs: 1
Standards: California Proposition 65
Color: Clear
Depth: 4 3/4 in
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1