MIL 48-62-6058 SDS+ TILE CHIS

Item #: 0517250

Cat #: 48-62-6058

UPC: 045242493098

$ 31.97 EA
Company wide:
0 in stock
Documents & Guides
MIL 48-62-6058 SDS+ TILE CHIS

Overview

MIL 48-62-6058 SDS+ TILE CHIS

Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Tile chisels are ideal for removing tile, laminate, and other composite material. Tiles chisels can be used for concrete applications. The angled, offset head design and extended tip allow for flush surface material removal. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.

Also known as: 045242493098, 48-62-6058, MIL48626058

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes tiles, laminates and other composite materials
  • Designed for SDS plus rotary hammers
  • Use in hammer only mode

Specifications

No Specifications Available