$ 16.97 EA
Company wide:
0
in stock
Documents & Guides
SDS PLUS 5-1 /2 BULL POINT
Overview
SDS PLUS 5-1 /2 BULL POINT
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Bull point chisels are ideal for general demolition and starting holes in brick, block, and concrete. The short bit length allows for easy access in tight spaces. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
Also known as: 045242506613, 48-62-6012, MIL48626012
Features & Benefits
- Up to 20% longer life
- High grade forged steel for durability
- Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
- Designed for SDS max rotary hammers
- Use in hammer only mode
Specifications
No Specifications Available