MIL 48-62-4258 SDSMAX 2IN X15IN

Item #: 0517204

Cat #: 48-62-4258

UPC: 045242493104

$ 29.97 EA
Company wide:
0 in stock
Documents & Guides
MIL 48-62-4258 SDXMAX TILE CH

Overview

MIL 48-62-4258 SDXMAX TILE CH

Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Tile chisels are ideal for removing tile, laminate, and other composite material. Tiles chisels can be used for concrete applications. The angled, offset head design and extended tip allow for flush surface material removal. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.

Also known as: 045242493104, 48-62-4258, MIL48624258

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes tiles, laminates and other composites
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

No Specifications Available