Reflex™ Super T®-Stripper, Dual NM

Item #: 0517169

Cat #: 45-621

UPC: 783250478705

$ 33.90 EA
Company wide:
117 in stock
Documents & Guides
Wire Stripper, Dual NM Reflex Super T-Stripper, Capacity: 12/2,14/2 Sheath and Wire

Overview

Wire Stripper, Dual NM Reflex Super T-Stripper, Capacity: 12/2,14/2 Sheath and Wire

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250478705, 45-621, IDE45621, stripper

Specifications

Type: Crimper, Wire Stripper
Gauge: 12 AWG, 14 AWG
Material: Steel
Standards: California Proposition 65
Type: Crimper, Wire Stripper
Material: Steel
Gauge: 12 AWG, 14 AWG
Standards: California Proposition 65