1PK 2IN POWER BIT PZ2

Item #: 0517009

Cat #: 48-32-4832

UPC: 045242487561

$ 3.47 EA
Company wide:
0 in stock
Documents & Guides
1PK 2IN POWER BIT PZ2 Drive Size PZ2 Length 2in Pack Qty 1 Pack

Overview

1PK 2IN POWER BIT PZ2 Drive Size PZ2 Length 2in Pack Qty 1 Pack

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.

Also known as: 045242487561, 48-32-4832, MIL48324832

Features & Benefits

  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble

Specifications

Length: 2 in
Length: 2 in