$ 3.47 EA
Company wide:
0
in stock
Documents & Guides
1PK 2IN POWER BIT PZ1
Overview
1PK 2IN POWER BIT PZ1
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.
Also known as: 045242487554, 48-32-4831, MIL48324831
Features & Benefits
- Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
| Length: | 2 in |
| Length: | 2 in |