SHOCKWAVE Impact Locking Bit Holder, 6.00 L, 1 Pack

Item #: 0516995

Cat #: 48-32-4532

UPC: 045242483488

$ 14.97 EA
Company wide:
110 in stock
Documents & Guides
MIL 48-32-4532 IMPCT BIT HOLD

Overview

MIL 48-32-4532 IMPCT BIT HOLD

Milwaukee® SHOCKWAVE™ Impact Duty™ locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4 in. hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ impact duty accessories, each bit holder features and optimized Shock Zone™ geometry to provide up to 30x longer life and absorb 3x more torque to prevent from breakage.

Also known as: 045242483488, 48-32-4532, MIL48324532

Features & Benefits

  • Auto-locking design: fit all inserts and 1/4 in. hex bits
  • Quick release collar: one handed bit changes
  • Dual magnets: maximize magnetic transfer and holding power to fastener
  • Optimized Shockzone™ absorbs peak torque and prevents breaking

Specifications

Length: 6 in
Length: 6 in