2-7/8IN IMPACT LOCKING BIT HOLDER

Item #: 0516994

Cat #: 48-32-4531

UPC: 045242483471

$ 9.97 EA
Company wide:
16 in stock
Documents & Guides
2-7/8IN IMPACT LOCKING BIT HOLDER

Overview

2-7/8IN IMPACT LOCKING BIT HOLDER

Milwaukee® SHOCKWAVE™ Impact Duty™ locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4 in. hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ impact duty accessories, each bit holder features and optimized Shock Zone™ geometry to provide up to 30x longer life and absorb 3x more torque to prevent from breakage.

Also known as: 045242483471, 48-32-4531, MIL48324531

Features & Benefits

  • Auto-locking design: fit all inserts and 1/4 in. hex bits
  • Quick release collar: one handed bit changes
  • Dual magnets: maximize magnetic transfer and holding power to fastener
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ steel

Specifications

Size: 1/4 in
Size: 1/4 in