6IN MAGNETIC DRIVE GUIDE

Item #: 0516993

Cat #: 48-32-4527

UPC: 045242500512

$ 7.99 EA
Company wide:
0 in stock
Documents & Guides
6IN MAGNETIC DRIVE GUIDE

Overview

6IN MAGNETIC DRIVE GUIDE

Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

Also known as: 045242500512, 48-32-4527, MIL48324527

Features & Benefits

  • Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes (10) 6 in. magnetic drive guides
  • For use with 1 in. insert style driver bits

Specifications

No Specifications Available